Direct Spark Ignitor
Direct Spark Ignitor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Angle - Sensor Offset 90 degrees
- Spark Gap: 1/8"
- Wire Length: 40"
Specifications
- Brand Model Compatibility:
- Rheem R96VA Gas Furnaces, Rheem R97V-KSA Gas Furnaces, Rheem R97V-USA Gas Furnaces, Rheem R98V-USA Gas Furnaces, Rheem R96VA Gas Furnaces, Rheem R97V-KSA Gas Furnaces, Rheem R97V-USA Gas Furnaces, Rheem R98V-USA Gas Furnaces
- Ignitor Type:
- Direct Spark
- Length:
- 1-15/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov