This product requires certification to purchase.

80% AFUE - 75,000 BTU - Downflow - Direct Drive - Furnace

You last purchased this on
 
Durastar

DR80D(-)T Single-Stage Series 80% AFUE - 75,000 BTU - Downflow - Direct Drive - Furnace

  • Fast #
  • Part #DR80DBT0751317SA
  • Item #8871369
  • Manufacturer Part #DR80DBT0751317SA
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

DR80D(-)T Single-Stage Series 80% AFUE - 75,000 BTU - Downflow - Direct Drive - Furnace

  • Fast #
  • Part #DR80DBT0751317SA
  • Item #8871369
  • Manufacturer Part #DR80DBT0751317SA
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Constant torque ECM motor maintains efficiency across a range of operating speeds for increased energy savings
  • Direct spark ignition system is one of the most dependable ignition systems on the market
  • Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
  • Low profile 34" cabinet is ideal for space constrained installations
  • Hemmed edges on cabinets and doors
  • 1/4 turn door knobs for tool less access
  • Integrated control board features dip switches for easy system set up
  • QR Code for quick access to product information from your smart phone or tablet
  • Requires Certification

Specifications

AFUE:
80.00 %
ANSI:
ANSI Z21.47
BTU:
75000
BTU Heat Rating:
61000 Btu/h
Blower Type:
Direct Drive
CFM:
1200 ft3/min
CSA Certified:
CSA 2.3, CSA C22.2
Collection:
DR80D(-)T Single-Stage Series
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Downflow
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
5
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Height:
34 in
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
Length:
28 in
MBH:
75
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
3 Ton
UL Listed:
UL 1995
Vent Type:
B-Vent
Weight:
105 lb
Width:
17-1/2 in