80% AFUE - 75000 BTU - Downflow - Constant Torque - Single Stage - Furnace - 21 in.
DR80DZAT 80% AFUE - 75000 BTU - Downflow - Constant Torque - Single Stage - Furnace - 21 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Constant torque ECM motor maintains efficiency across a range of operating speeds for increased energy savings
- Direct spark ignition system is one of the most dependable ignition systems on the market
- Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
- Low profile 34" cabinet is ideal for space constrained installations
- Diagnostics: Industry-first, 7-segment LED for quick & easy service
Specifications
- AFUE:
- 80.00 %
- BTU:
- 75000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- DR80DZAT
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Downflow
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28-1/16 in
- MBH:
- 75
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 120 lb
- Width:
- 21 in