80% AFUE - 150,000 BTU - Horizontal/Upflow - Direct Drive - Furnace
DR80UAT Two-Stage Series 80% AFUE - 150,000 BTU - Horizontal/Upflow - Direct Drive - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Two-stage constant torque ECM Motor maintains efficiency across a range of operating speeds for increased energy savings
- Direct spark ignition system is one of the most dependable ignition systems on the market
- Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
- Low profile 34" cabinet is ideal for space constrained installations
- Hemmed edges on cabinets and doors
- 1/4 turn door knobs for tool less access
- Integrated control board features dip switches for easy system set up
- QR Code for quick access to product information from your smart phone or tablet
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z223.1
- BTU:
- 150000
- BTU Heat Rating:
- 121000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1916 ft3/min
- CSA Certified:
- Yes
- Collection:
- DR80UAT Two-Stage Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 5
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28 in
- MBH:
- 150
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Weight:
- 160 lb
- Width:
- 24-1/2 in