80% AFUE - 100000 BTU - Horizontal, Upflow - Variable Speed - Two Stage - Furnace - 17-1/2 in.
DR80UHAW*2 80% AFUE - 100000 BTU - Horizontal, Upflow - Variable Speed - Two Stage - Furnace - 17-1/2 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Bluetooth Connectivity for ease of monitoring, troubleshooting, and repairing the product
- Direct spark ignition system is one of the most dependable ignition systems on the market
- Two-Stage Heating: Furnace operation mainly stays at low capacity around 60-65%, but will switch to high capacity to deliver stable heat distribution
- Constant CFM Motor: Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year-round energy savings
- Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
Specifications
- AFUE:
- 80.00 %
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- DR80UHAW*2
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Upflow, Horizontal
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28 in
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 125 lb
- Width:
- 17-1/2 in