This product requires certification to purchase.

95% AFUE - 60000 BTU - Variable Speed - Single Stage - Multi-Position Furnace

You last purchased this on
 
Durastar

DR95M4AW 95% AFUE - 60000 BTU - Variable Speed - Single Stage - Multi-Position Furnace

  • Fast #
  • Part #DR95M4AW0601317SAB
  • Item #9915795
  • Manufacturer Part #DR95M4AW0601317SAB
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

DR95M4AW 95% AFUE - 60000 BTU - Variable Speed - Single Stage - Multi-Position Furnace

  • Fast #
  • Part #DR95M4AW0601317SAB
  • Item #9915795
  • Manufacturer Part #DR95M4AW0601317SAB
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Bluetooth Connectivity for ease of monitoring, troubleshooting, and repairing the product
  • Direct spark ignition system is one of the most dependable ignition systems on the market
  • Blocked drain sensor will prevent water spillage and potential water damage to your home.
  • Low profile 34" cabinet is ideal for space constrained installations
  • Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
BTU:
60000
BTU Heat Rating:
53200 Btu/h
Blower Type:
Direct Drive
Collection:
DR95M4AW
Communicating:
Non-Communicating
Condensing:
Yes
Configuration:
Multi
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Height:
34 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Length:
28 in
MBH:
60
Phase:
Single Phase
Power Source:
Gas
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
115V
Weight:
128 lb
Width:
17-1/2 in