3.5 Ton - 13.4 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
DRAC13A 3.5 Ton - 13.4 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fully louvered steel cabinet - features durable construction to add protection from yard hazards and weather corrosion
- Easily accessible control box - ease of installation and serviceability
- Filter drier (shipped - not installed)
- Optimized 7 mm coil design
- Filter Drier (shipped - not installed)
- Optimized 7mm Coil Design
Specifications
- A2L Compatible:
- No
- AMP:
- 40
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CFM:
- 2830 ft3/min
- Collection:
- DRAC13A
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 68 dB
- EER2:
- 9.0
- Height:
- 27-3/16 in
- Length:
- 33-5/8 in
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 110
- MBH:
- 42
- Maximum Overcurrent Protection (MOP):
- 40
- Minimum Circuit Ampacity (MCA):
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 19
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 781889900031
- Volts:
- 208/230V
- Weight:
- 217 lb
- Width:
- 33-5/8 in