3 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
DRAC15A 3 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Bluetooth Connectivity
- Variable Speed Twin Rotary Compressor & Inverter Drive
- Swept Wing Fan Technology
- Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards & weather corrosion
- Easily Accessible Control Box: Ease of installation and serviceability
- Optimized 7mm Coil Design
Specifications
- A2L Compatible:
- No
- AMP:
- 30
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 4138 ft3/min
- Collection:
- DRAC15A
- Communicating:
- Non-Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 72.9 dB
- EER2:
- 9.8
- EER2 Range:
- 0 - 10.5
- Height:
- 27-3/16 in
- Length:
- 33-5/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 158 lb
- Width:
- 33-5/8 in