3 Ton - Multi-Position - All Aluminum Cased Coil
DRAEF 3 Ton - Multi-Position - All Aluminum Cased Coil
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- Condensate drain pan is constructed of high grade, heat-resistant, corrosion-free thermal-set material
- Tested at the factory with an extensive refrigerant leak check
Specifications
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Coil Type:
- Cased
- Collection:
- DRAEF
- Configuration:
- Multi
- Height:
- 28 in
- Length:
- 21-5/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Weight:
- 71 lb
- Width:
- 21 in