3 Ton - Multi-Position Two-Stage Constant Torque ECM Air Handler- 208/240V
DRAH2TA 3 Ton - Multi-Position Two-Stage Constant Torque ECM Air Handler- 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Sturdy steel cabinet with one inch of foil faced insulation for quiet and efficient comfort.
- Aluminum Indoor Coil Design: Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Versatile 4-Way Convertible Compact Design: Allows for upflow, downflow, horizontal left, and horizontal right applications even in the smallest of spaces
- Less than 2% Cabinet Air Leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
- Coils are tested at the factory with an extensive refrigerant leak check
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36,000 Btu/h
- Blower Type:
- Multispeed
- Coil Type:
- A
- Collection:
- DRAH2TA
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Fan Speeds:
- 5
- Height:
- 50-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1350 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 126 lb
- Width:
- 21 in