This product requires certification to purchase.

2 Ton - Front Return - Multispeed ECM- Air Handler

You last purchased this on
 
Durastar

DRF2TA 2 Ton - Front Return - Multispeed ECM- Air Handler

  • Fast #
  • Part #DRF2TA2421ASTNJB8
  • Item #9915914
  • Manufacturer Part #DRF2TA2421ASTNJB8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

DRF2TA 2 Ton - Front Return - Multispeed ECM- Air Handler

  • Fast #
  • Part #DRF2TA2421ASTNJB8
  • Item #9915914
  • Manufacturer Part #DRF2TA2421ASTNJB8
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Front or Bottom Return with Aluminum Indoor Coil Design: Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
  • Less than 2% Cabinet Air Leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
  • Can be field wired for single or two stage applications
  • Requires Certification

Specifications

BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Blower Type:
Multispeed
Coil Type:
N
Collection:
DRF2TA
Communicating:
Non-Communicating
Configuration:
Front
Fan Speeds:
4
Height:
36 in
MBH:
24
Max CFM:
900 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Stages:
Two
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
95 lb
Width:
21-1/2 in