This product requires certification to purchase.

3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Durastar

DRHP14A 3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRHP14A36AJ2ANA
  • Item #9915932
  • Manufacturer Part #DRHP14A36AJ2ANA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

DRHP14A 3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRHP14A36AJ2ANA
  • Item #9915932
  • Manufacturer Part #DRHP14A36AJ2ANA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-stage scroll compressor - provides more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
  • Fully louvered steel cabinet - features durable construction to add protection from yard hazards and weather corrosion
  • Easily accessible control box - ease of installation and serviceability
  • Inverted reversing valve - allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
  • Inverted Reversing Valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
35
Application:
Residential
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
4077 ft3/min
Collection:
DRHP14A
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
EER2:
9.0
EER2 Range:
0 - 10.5
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
35-3/16 in
Liquid Line (OD):
3/8 in
Lock Rotor Amps (LRA):
78
MBH:
36
Maximum Overcurrent Protection (MOP):
25
Minimum Circuit Ampacity (MCA):
21
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
202 lb
Width:
33-5/8 in