Flame Sensor for Rheem R96VA, R97V-USA and R97V-KSA Gas Furnaces
Flame Sensor for Rheem R96VA, R97V-USA and R97V-KSA Gas Furnaces
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Angle - Sensor Offset 90 degrees
- Length - Sensor Offset (in.): 1-3/16"
Specifications
- Brand Model Compatibility:
- Rheem R96VA Gas Furnaces, RheemR97V-USA Gas Furnaces, Rheem R97V-KSA Gas Furnaces
- Length:
- 2-17/32 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov