Foldable Wall Sleeve for PTAC Units
Foldable Wall Sleeve for PTAC Units
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fits standard wall sleeve
Specifications
- Depth:
- 16-3/10 in
- Height:
- 6-3/10 in
- Length:
- 43-1/2 in
- Product Type:
- Wall Sleeve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 43-1/2 in