This product requires certification to purchase.

Mini-Split 24V Thermostat Interface

You last purchased this on
 
Durastar

Mini-Split 24V Thermostat Interface

  • Fast #
  • Part #DR24VINT1
  • Item #10031165
  • Manufacturer Part #DR24VINT1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

Mini-Split 24V Thermostat Interface

  • Fast #
  • Part #DR24VINT1
  • Item #10031165
  • Manufacturer Part #DR24VINT1
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible with all Durastar Multi-Split units
  • Keeps the DURASTAR inverter compressor operating as a variable speed system
  • Compatible with most 24V thermostat brands including Nest, Ecobee, Honeywell, and Proselect
  • Compatible with WIFI thermostats for wireless control
  • Connects one indoor unit per interface
  • Available for indoor use only
  • Requires Certification

Specifications

AMP:
0.05
Brand Model Compatibility:
Nest, Ecobee, Honeywell
Color Finish Name:
Beige
Depth:
7-13/16 in
Height:
2-1/2 in
Length:
11-1/8 in
Product Type:
Interface
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-22 to 133 Deg F
Volts:
208/230V
Width:
11-1/8 in
Zones:
1