28k BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
28k BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single or multi-zone compatible
- High efficiency up to 22 SEER
- Heat pump with an inverter compressor
- Included base pan heater allows heating capabilities as low as -13°F
- This model requires three 1/4 inch Liquid Line OD and three 3/8 inch Suction Line OD connections.
- Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
Specifications
- A2L Compatible:
- No
- AMP:
- 11
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 28000
- BTU Cooling Rating:
- 27000 BTU/h
- BTU Heat Rating:
- 28000 Btu/h
- CFM:
- 2129 ft3/min
- Decibel Rating (dB):
- 63.4 dB
- Depth:
- 16-1/8 in
- EER:
- 12
- EER2:
- 12.2
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- HSPF:
- 10.15
- HSPF2:
- 10.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-7/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 28
- Max CFM:
- 2129 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 22
- SEER2:
- 23.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2.33 Ton
- Volts:
- 208/230V
- Watts:
- 2250 W
- Weight:
- 152.1 lb
- Width:
- 37-1/4 in
- Zones:
- 3