Supplementary Heating Kit 208/230V 10kW
Supplementary Heating Kit 208/230V 10kW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 6 in
- Length:
- 23-1/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Volts:
- 208/230V
- Watts:
- 10 kW
- Width:
- 12-1/10 in