Supplementary Heating Kit 208/230V 15kW
Supplementary Heating Kit 208/230V 15kW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 6-1/5 in
- Length:
- 23 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Volts:
- 208/230V
- Watts:
- 15 kW
- Width:
- 11-3/5 in