16 x 13-1/4 in. Gas Vent Flashing
16 x 13-1/4 in. Gas Vent Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 288.00-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use to weather proof the penetration of vent pipe through the roof
- Storm collar required
- Made of galvalume
- Use at every ceiling level where Square Firestop Support is not used
Specifications
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4-1/2 in
- Length:
- 16 in
- Material:
- Steel
- UL Listed:
- UL 441
- Vent Type:
- B-Vent
- Width:
- 13-1/4 in