This product requires certification to purchase.

4 x 6 in. Gas Vent Hood Connector Aluminum and Steel

DuraVent®

4 x 6 in. Gas Vent Hood Connector Aluminum and Steel

  • Fast #
  • Part #MGD4BVC
  • Item #9970991
  • Manufacturer Part #4BVC
5 out of 5 Customer Rating
Brand image
DuraVent®

4 x 6 in. Gas Vent Hood Connector Aluminum and Steel

  • Fast #
  • Part #MGD4BVC
  • Item #9970991
  • Manufacturer Part #4BVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1014.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use to connect appliance or single-wall connector to vent system
  • Used to connect B vent to draft hood at appliance
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
4 in
Height:
6 in
Material:
Aluminum, Steel
UL Listed:
UL 441
UPC:
662492956823