This product requires certification to purchase.

48 x 5 in. Aluminum and Steel Gas Vent Pipe

You last purchased this on
 
DuraVent®

48 x 5 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD5BV48
  • Item #9971067
  • Manufacturer Part #5BV48
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DuraVent®

48 x 5 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD5BV48
  • Item #9971067
  • Manufacturer Part #5BV48
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 54.00
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
5 in
Diameter - Inside 1:
5 in
Diameter - Outside:
5-5/8 in
Duct Size:
5 in
Gauge (metal):
28 ga
Length:
48 in
Material:
Aluminum, Steel
Vent Duct Shape:
Round
Vent Type:
B-Vent