This product requires certification to purchase.

6 x 7 in. Type B Round Gas Vent Increaser

You last purchased this on
 
DuraVent®

6 x 7 in. Type B Round Gas Vent Increaser

  • Fast #
  • Part #MGD6GVX7
  • Item #583340
  • Manufacturer Part #6GVX7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DuraVent®

6 x 7 in. Type B Round Gas Vent Increaser

  • Fast #
  • Part #MGD6GVX7
  • Item #583340
  • Manufacturer Part #6GVX7
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
6 in
Diameter - Inside 2:
7 in
Duct Size:
6 in x 7 in
Height:
6-3/4 in
Material:
Aluminum, Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov