60 x 5 in. Aluminum and Steel Gas Vent Pipe
60 x 5 in. Aluminum and Steel Gas Vent Pipe
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Diameter - Outside:
- 5-5/8 in
- Duct Size:
- 5 in
- Gauge (metal):
- 28 ga
- Length:
- 60 in
- Material:
- Aluminum, Steel
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent