6-5/8 in. 45 Degree Gas Vent Elbow
DirectVent Pro® 6-5/8 in. 45 Degree Gas Vent Elbow
Frequently Purchased Together
Product Details
Product Details
- Fully unitized, twist-lock construction
- Elbows swivel, allowing the lock to remain fully engaged while aligning to the desired direction
Specifications
- Application:
- Fireplace, Heaters, Stoves
- Collection:
- DirectVent Pro®
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Elbow Degree:
- 45 DD
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
- UL Listed:
- Yes