This product requires certification to purchase.

4 in. x 60 in. Double Wall Flexible Pipe

You last purchased this on
 
DuraVent®

DuraConnect II 4 in. x 60 in. Double Wall Flexible Pipe

Brand image
You last purchased this on
 
DuraVent®

DuraConnect II 4 in. x 60 in. Double Wall Flexible Pipe

  • Fast #
  • Part #MGD4BV60DW
  • Item #9970986
  • Manufacturer Part #4BV60DW
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use as a connector system to replace rigid gas vent with a flexible section
  • DuraConnect II can be used when Type B gas vent double wall connector is required
  • Not to be enclosed and cannot penetrate through walls, floors or ceilings
  • Twist lock connectors on each end
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Diameter - Inside 1:
4 in
Length:
60 in
Vent Type:
B-Vent



Call for Pricing
Call for Pricing