This product requires certification to purchase.

24 x 4 in. Aluminum and Steel Gas Vent Pipe

You last purchased this on
 
DuraVent®

Model BV 24 x 4 in. Aluminum and Steel Gas Vent Pipe

Brand image
You last purchased this on
 
DuraVent®

Model BV 24 x 4 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD4BV24
  • Item #9959589
  • Manufacturer Part #4BV24
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use for venting listed natural gas or liquid propane category, draft hood appliances, or appliances that have been specifically tested and listed to use type B gas vent
  • Strong, durable galvanized steel outer pipe has internal spacing beads to assure a uniform insulating air space between pipe walls
  • Each end is die formed to assure uniform sizing for strong, easy to connect joints. In Canada, some lengths are available in galvalume steel outer pipe
  • The double wall (pipe within a pipe) construction with its built-in air space, provides permanent insulation and keeps the inner pipe hot and the outer pipe relatively cool
  • This construction creates quick, strong vent action reducing condensation in the pipe and overheating of nearby enclosure surfaces
  • DuraVent's model BV and BVO type B gas vent has been tested and listed per UL 441 for installation as type B and BW gas vents
  • These can be installed in single and multi-story buildings in accordance with the standards of NFPA 54 and NFPA 211
  • In Canada, DuraVent model BV type B gas vent has been tested and listed per CAN/ULC-S605 for installation as type B and BW gas vents
  • It can be installed in single and multi-story buildings in accordance with CAN/CSA-B149.1.00
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
Model BV
Diameter:
4 in
Diameter - Inside 1:
4 in
Diameter - Outside:
4-5/8 in
Duct Size:
4 in
Gauge (metal):
28 ga
Length:
24 in
Material:
Aluminum, Steel
UL Listed:
UL 441
Vent Duct Shape:
Round
Vent Type:
B-Vent


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com