60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Architec 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Frequently Purchased Together
Product Details
Product Details
- With integrated panel and flange
- Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
- Complies with the following standards: CSA B45.5/IAPMO Z124
- cUPC® listed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 14-7/8 in
- Basin Length:
- 54-5/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 24-1/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 26 gal
- Collection:
- Architec
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 20-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 18-7/8 in
- UL Listed:
- No
- Weight:
- 88 lb
- cUPC Certified:
- Yes