This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Duravit

Architec 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #D700354000000090
  • Item #4635875
  • Manufacturer Part #700354000000090
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Architec 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #D700354000000090
  • Item #4635875
  • Manufacturer Part #700354000000090
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With integrated panel and flange
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
Above Floor Rough:
No
Application:
Residential
Basin Depth:
14-7/8 in
Basin Length:
54-5/8 in
Basin Shape:
Rectangle
Basin Width:
26-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
34 gal
Collection:
Architec
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
20-1/2 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
18-1/4 in
UL Listed:
No
Weight:
95 lb
cUPC Certified:
Yes