This product requires certification to purchase.

66 x 33-6/7 in. Soaker Drop-In Bathtub with Left Drain in White

You last purchased this on
 
Duravit

Architec 66 x 33-6/7 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #D700408000000091
  • Item #7020230
  • Manufacturer Part #700408000000091
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Architec 66 x 33-6/7 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #D700408000000091
  • Item #7020230
  • Manufacturer Part #700408000000091
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Integral Panel and Flange INCLUDED
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Basin Depth:
14-7/8 in
Basin Length:
60-1/8 in
Basin Shape:
Rectangle
Basin Width:
25-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
172.57 gal
Collection:
Architec
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
33-1/2 in
Drain Included:
No
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
Height:
18-7/8 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
66 in
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
18-5/8 in
Overall Length:
66 in
Overall Width:
33-6/7 in
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
105.82 lb
Width:
66 in
cUPC Certified:
Yes