DURAVIT BRIOSO WALL-MOUNTED VANITY UNIT BR410202222 WHITE HIGH GLOSS
Brioso DURAVIT BRIOSO WALL-MOUNTED VANITY UNIT BR410202222 WHITE HIGH GLOSS
Product Details
Product Details
Documents
Specifications
- Collection:
- Brioso
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Material:
- Chipboard
- Number of Drawers:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov