73 x 34-7/8 in. Freestanding Bathtub in White
Cape Cod 73 x 34-7/8 in. Freestanding Bathtub in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Freestanding
- Includes seamless panel and support frame
- With seamless high-quality finish that creates a soft matt and warm velvety feel as well as anti-slip surface structure for extra safety
- Complies with the following standards: CSA B45.5/IAPMO Z124
- cUPC® listed
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Basin Depth:
- 15-3/4 in
- Basin Length:
- 61-1/8 in
- Basin Width:
- 30-1/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 210.78 gal
- Collection:
- Cape Cod
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 41-1/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 19-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Solid Surface
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 20 in
- Overall Length:
- 73 in
- Overall Width:
- 34-7/8 in
- Overflow Included:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 224.9 lb