This product requires certification to purchase.

Connector Set for Horizontal and Vertical Outlet in White

You last purchased this on
 
Duravit

Connector Set for Horizontal and Vertical Outlet in White

  • Fast #
  • Part #D0014220000
  • Item #3396871
  • Manufacturer Part #0014220000
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Connector Set for Horizontal and Vertical Outlet in White

  • Fast #
  • Part #D0014220000
  • Item #3396871
  • Manufacturer Part #0014220000
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Name:
White
Product Type:
Connector
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No