This product requires certification to purchase.

*CVR* FURNITURE WASHBASIN 47 1/4 D-

You last purchased this on
 
Duravit

D-Code *CVR* FURNITURE WASHBASIN 47 1/4 D-

  • Fast #
  • Part #D03481200302
  • Item #4635523
  • Manufacturer Part #03481200302
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

D-Code *CVR* FURNITURE WASHBASIN 47 1/4 D-

  • Fast #
  • Part #D03481200302
  • Item #4635523
  • Manufacturer Part #03481200302
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-1/8 in
Number of Bowls:
2
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
19-7/8 in
Vessel Only:
No
Width:
47-1/4 in