This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

Duravit

D-Code 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D0113010001
  • Item #3912466
4.8 out of 5 Customer Rating
Brand image
Duravit

D-Code 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D0113010001
  • Item #3912466
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One-piece configuration provides a uniform look and simplifies installation
  • Designed with a higher seat to match the average person's sitting position and provide maximum comfort
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Beautifully glazed easy-to-clean glossy ceramic, built with outstanding exterior design and equally glazed interior trapways and waterways.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes