This product requires certification to purchase.

Bidet in White

You last purchased this on
 
Duravit

D-Code Bidet in White

  • Fast #
  • Part #D22381000002
  • Item #3612797
  • Manufacturer Part #22381000002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

D-Code Bidet in White

  • Fast #
  • Part #D22381000002
  • Item #3612797
  • Manufacturer Part #22381000002
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires faucet
  • Includes tap platform
  • Requires Certification

Specifications

ADA Compliant:
No
Bidet Installation:
Floor Mount
Bidet Spray Type:
Horizontal
CARB OTC LEED Compliant:
No
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21-1/4 in
Height:
15-1/4 in
IAPMO Listed:
No
Length:
13-39/50 in
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
13-3/4 in