D-Code Siphon Cover in White
D-Code D-Code Siphon Cover in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 070545 Handrinse Basin
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Installation Type:
- Wall Mount
- Material:
- Ceramic
- Product Type:
- Cover
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov