Elongated Closed Front Toilet Seat with Cover in White
D-Code Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with Duravit D-Code toilets
- Plastic hinges
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Specifications
- ADA Compliant:
- No
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/8 in
- Fits Brand:
- Duravit
- Height:
- 2 in
- Length:
- 14-1/8 in
- Material:
- Plastic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-1/8 in