This product requires certification to purchase.

Metal Cable Drain in Polished Chrome

You last purchased this on
 
Duravit

D-Code Metal Cable Drain in Polished Chrome

  • Fast #
  • Part #D790252000001000
  • Item #3690499
  • Manufacturer Part #790252000001000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

D-Code Metal Cable Drain in Polished Chrome

  • Fast #
  • Part #D790252000001000
  • Item #3690499
  • Manufacturer Part #790252000001000
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
700353, 700356, 700407, 700408
Cable Length (ft):
2.25 ft
Collection:
D-Code
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Flexible
Drain Body Material:
Metal
Drain Body Material Type:
PVC
IAPMO Listed:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No