This product requires certification to purchase.

0.8 gpf/1.28 gpf Round Wall Mount One Piece Toilet in White

Duravit

D-Neo 0.8 gpf/1.28 gpf Round Wall Mount One Piece Toilet in White

  • Fast #
  • Part #D2577090092
  • Item #9552539
  • Manufacturer Part #2577090092
5 out of 5 Customer Rating
Brand image
Duravit

D-Neo 0.8 gpf/1.28 gpf Round Wall Mount One Piece Toilet in White

  • Fast #
  • Part #D2577090092
  • Item #9552539
  • Manufacturer Part #2577090092
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.14, ASME A112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
D-Neo
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flow Rate:
0.8 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Material:
Vitreous China
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
21-1/4 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Wall Mount
Toilet Type:
One Piece