0.8 gpf/1.28 gpf Round Wall Mount One Piece Toilet in White
D-Neo 0.8 gpf/1.28 gpf Round Wall Mount One Piece Toilet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- D-Neo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/4 in
- Dual Flush:
- Yes
- Flow Rate:
- 0.8 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 14-1/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 21-1/4 in
- Toilet Bowl Width:
- 14-1/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Width:
- 14-1/8 in