This product requires certification to purchase.

Elongated Closed Front With Cover Toilet Seat in White

Duravit

D-Neo Elongated Closed Front With Cover Toilet Seat in White

  • Fast #
  • Part #D0021690000
  • Item #9552538
  • Manufacturer Part #0021690000
4.4 out of 5 Customer Rating
Brand image
Duravit

D-Neo Elongated Closed Front With Cover Toilet Seat in White

  • Fast #
  • Part #D0021690000
  • Item #9552538
  • Manufacturer Part #0021690000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
D-Neo
Color Finish Category:
Whites
Color Finish Name:
White
Fits Brand:
Duravit
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover