This product requires certification to purchase.

You last purchased this on
 
Duravit

  • Fast #
  • Part #D791224000001000
  • Item #5164325
  • Manufacturer Part #791224000001000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

  • Fast #
  • Part #D791224000001000
  • Item #5164325
  • Manufacturer Part #791224000001000
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
700353, 700356, 700407, 700408
Cable Length (ft):
2.25 ft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
No
Material Type:
PVC
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov