1.28 gpf Elongated Toilet in White Alpin
Darling New 1.28 gpf Elongated Toilet in White Alpin
Product Details
Product Details
- One-piece configuration provides a uniform look and simplifies installation
- Single flush piston valve
- Complies with following standards: ASME A112.19.2/CSA B45.1
- cUPC® listed
- Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/8 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 28 in
- IAPMO Listed:
- No
- Length:
- 28-3/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 28-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 16 in