Frequently Purchased Together
Product Details
Product Details
- Vanity top/sink not included. Purchase SKU: 2336630000 separately.
- Duravit grants a guarantee period of 5 years for all furniture providing that the installation is carried out by a certified plumber and electrician.
- All necessary parts and hardware for assembly and installation are included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 21-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Wood
- NSF Certified:
- No
- Number of Drawers:
- 2
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Vanity Top Shape:
- Rectangle
- Width:
- 24-3/8 in