TOILET WALL-MOUNTED COLOMBA WHITE WASHDOWN MODEL US-VERSION
Duraplus TOILET WALL-MOUNTED COLOMBA WHITE WASHDOWN MODEL US-VERSION
Product Details
Product Details
- Part of the Duraplus series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
-
Green
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- Collection:
- Duraplus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Washdown
- Height:
- 11-7/8 in
- Material:
- Ceramic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 11-7/8 in
- Toilet Bowl Length:
- 22-3/4 in
- Toilet Bowl Width:
- 14-1/4 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- Yes