Console Leg for 073245 Washbasin
DuraSquare Console Leg for 073245 Washbasin
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 073245 Washbasin
- CARB OTC LEED Compliant:
- No
- Collection:
- DuraSquare
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-1/8 in
- GSA Approved:
- No
- Height:
- 35 in
- IAPMO Listed:
- No
- Length:
- 16-1/2 in
- Material:
- Metal, Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 20-1/4 in