Wall Mount Bathroom Sink in White
DuraSquare Wall Mount Bathroom Sink in White
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- DuraSquare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- Vessel Only:
- No