*CVR* DBL FURNITURE VC WASHBASIN 13
DuraStyle *CVR* DBL FURNITURE VC WASHBASIN 13
Product Details
Product Details
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-3/4 in
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 19-1/2 in
- Vessel Only:
- No
- Width:
- 51-1/8 in