1.28 gpf Toilet Tank in White
DuraStyle 1.28 gpf Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- Designed by Matteo Thun
- Complies with following standards: ASME A112.19.2/CSA B45.1
- cUPC® listed
- Bowl Not Included
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
-
Green
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Button
- Height:
- 15-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 6-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 14-5/8 in