1.32/0.92 gpf Elongated Two Piece Toilet in White
DuraStyle 1.32/0.92 gpf Elongated Two Piece Toilet in White
Product Details
Product Details
This product includes
Duravit Elongated Toilet Bowl in White
Part #D2160010000
Duravit 1.32 gpf Dual Flush Toilet Tank in White
Part #D0935200005
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Tank and Bowl included, Seat not included
- High-pressure syphonic jet flush technology
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Rectangular
- CEC Compliant:
- For Sale in CA
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-1/2 in
- Dual Flush:
- Yes
- Flow Rate:
- 0.92 gpf/1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Button
- Height:
- 8-1/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 27-3/4 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes
- Width:
- 8-3/8 in